Order Entry
United States
ContactUsLinkComponent
Eurostar 20 High-Speed Digital Electronic Overhead Stirrer, IKA® Works
Eurostar 20 High-Speed Digital Electronic Overhead Stirrer, IKA® Works
Catalog # 89412-518
Supplier:  IKA Works
undefined
Eurostar 20 High-Speed Digital Electronic Overhead Stirrer, IKA® Works
Catalog # 89412-518
Supplier:  IKA Works
Supplier Number:  0004028601

Specifications

  • Description:
    Eurostar 20 High-Speed Digital Electronic Overhead Stirrer
  • Permissible Ambient Temperature:
    5…40 °C
  • Chuck Range:
    0.5 - 10 mm
  • Permissible Relative Humidity:
    80%
  • Protection class DIN EN 60529:
    IP 40
  • Cat. No.:
    89412-518
  • Electrical:
    115 V, 50/60 Hz
  • Speed range:
    0 - 6000 rpm
  • Max. volume:
    20 L (5.3 gal.)
  • Supplier no.:
    4028601
  • Max. torque:
    20 Ncm
  • Max. viscosity:
    10000 mPa·s

Specifications

About this item

High speed laboratory stirrer designed for intensive stirring tasks for quantities up to 20 L (H₂O).

The Eurostar 20 High-speed digital electronic overhead stirrer features digital speed display, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.

The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/150 to 6000 rpm. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.

Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.