Eurostar 60 Digital Electronic Overhead Stirrer
Catalog # 89412-490
Supplier: IKA Works
Specifications
- Description:Eurostar 60 Digital electronic overhead stirrer
- Model:Eurostar 60 Digital
- Permissible Ambient Temperature:5…40 °C
- W×D×H:86×208×248 mm
- Chuck Range:0.5 - 10 mm
- Permissible Relative Humidity:80%
- Power motor input/output (W):168/131 W
- Protection class DIN EN 60529:IP 40
- Cat. No.:89412-490
- Electrical:115 V, 50/60 Hz
- Speed range:0 - 2000 rpm
- Weight:4.4 kg
- Max. volume:40 L (10.5 gal.)
- Supplier no.:4446001
- Max. torque:60 Ncm
- Max. viscosity:50000 mPa.s
Specifications
About this item
Universally used strong laboratory stirrer for quantities up to 40 L (H₂O)
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection, short-term overload operation
- Slim casing, quiet operation
- Error code display
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30–2000rpm. Safety circuits installed ensure automatic cut-off in aanti-stall or overload conditions.
Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.
Certifications: CE marked.
Accessories information: Temerature sensors are sold separately.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.