Eurostar 40 Digital Electronic Overhead Stirrer, IKA® Works
89412-486
- Description:Eurostar 40 Digital Electronic Overhead Stirrer
- Permissible Ambient Temperature:5…40 °C
- Chuck Range:0.5 - 10 mm
- Permissible Relative Humidity:80%
- Protection class DIN EN 60529:IP 40
- Cat. No.:89412-486
- Electrical:115 V, 50/60 Hz
- Speed range:30 - 2000 rpm
- Max. volume:25 L (6.6 gal.)
- Supplier no.:4444001
- Max. torque:40 Ncm
- Max. viscosity:30000 mPa·s
Universal laboratory stirrer designed for simple stirring tasks for quantities up to 25L (H₂O)
The Eurostar 40 Digital Electronic Overhead Stirrer features digital speed display, infinitely adjustable speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30–2000rpm. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.
: CE marked.
: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.