PIG® Spill Kit in 95-Gallon Overpack Salvage Drum, New Pig
Catalog # 56620-102
Supplier: New Pig
Specifications
- Capacity:Up to 227.1 L (60 gal.)
- Cat. No.:56620-102
- Supplier no.:KIT202
Specifications
About this item
Overpack drum container is UN Rated for shipping waste after spill cleanup
- Temporary disposal bags help make cleanup easier
- Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail
- Lightweight, 100% polyethylene container resists chemicals and keeps contents clean and dry
- Leakproof, twist-on lid is notched for easy removal or tightening with a 2x4 or pole
- Large, color-coded label makes identification fast and accurate
- Ledges molded into container make kit easy to move by forklift
- Tamperproof seals help prevent pilfering of spill response supplies
No wheels. UN1H2/X295/S.
Lift-out, prepacked baskets speed access and guard contents from UV. PIG Blue Socks stop spreading spills; PIG Mat and Pillows absorb; wipers clean surfaces and hands.