Order Entry
United States
ContactUsLinkComponent
Incubator Shaker KS 3000i Control, IKA® Works
Incubator Shaker KS 3000i Control, IKA® Works
Catalog # 89426-974
Supplier:  IKA Works
cUL Listed
UL Listed
undefined
Incubator Shaker KS 3000i Control, IKA® Works
Catalog # 89426-974
Supplier:  IKA Works
Supplier Number:  0003940001
cUL Listed
UL Listed

Specifications

  • Temperature range:
    Ambient + 5 °C...80 °C
  • Description:
    Incubator Shaker KS 3000i Control
  • Environmentally Preferable:
  • Permissible Ambient Temperature:
    15...32 °C
  • Overall Dimensions:
    465 x 430 x 695 mm (18.3 x 16.9 x 27.4")
  • Speed Setting:
    1 rpm Steps
  • Permissible Relative Humidity:
    80%
  • Display:
    LED
  • Interfaces:
    RS232, USB
  • Protection class DIN EN 60529:
    IP 30
  • Timer:
    1 sec. to 999 hrs.
  • Weight:
    35 kg (77.2 lbs.)
  • Modes:
    Timer and Continuous Operation
  • Cat. No.:
    89426-974
  • Electrical:
    115 V, 50/60 Hz
  • Speed range:
    10 - 500 rpm
  • Platform capacity:
    7.5 kg (16.5 lbs.) including attachment
  • Orbit:
    20 mm
  • Supplier no.:
    3940001

Specifications

About this item

Innovatively designed, compact incubator shaker allows safe, unattended operation in a temperature-controlled environment

The Incubator Shaker KS 3000i Control features controls with antimicrobial coating for reduction of bacteria, and a junction box in the workspace for connection of an additional temperature sensor, e.g. PT-1000 (included with delivery). The wide range of attachments allows for using almost all shapes and sizes of vessels. Unit stops automatically when hood is lifted. A collecting tray with drain hose is on rear of the unit. Electronic timer also features error code display.

The unit has a large LED display for speed, temperature, and timer. An integrated PID temperature control allows the use of PT 1000 temperature sensors to assure highly accurate temperature control. The electronically controlled incubator comes equipped with an RS232 interface and USB ports for use with a PC. All functions can be controlled and documented using labworldsoft® (software sold separately).

Certifications: CE marked. UL and C-UL listed.
Ordering information: Supplied with three-year manufacturer's warranty. Attachments and other accessories are sold separately.