Rectangular Tight-Head UN Rated Poly Pail, New Pig
89208-786
: New Pig
- Capacity:18.9 L (5 gal.)
- Color:Opaque white
- Description:Rectangular pail
- Dimensions:248×292 mm (9.75x11.5x14.78")
- Height:375 mm (14.78")
- Cat. No.:89208-786
- Supplier no.:DRM892
Durable, blow-molded HDPE construction has no seams to hold residue
- Rectangular design stores easily and is more space efficient than conventional round designs
- Design stores and stacks easily, more space efficient than conventional round designs
- Opaque white color allows liquid-level reading while still blocking most light
- Widely compatible for storing variety of liquids
- UN3H1/Y1.8/100
Opaque white color allows you to instantly read liquid level while still blocking most light. Widely compatible for storing a variety of liquids. Stackable to maximize storage space. UN3H1/Y1.8/100.