PIG® 4-in-1® Absorbent Mat Roll, New Pig
Catalog # 46000-532
Supplier: New Pig
Specifications
- Description:Mediumweight
- Dimensions:40.6 cm x 46 m (16" x 150')
- Environmentally Preferable:
- Cat. No.:46000-532
- Supplier no.:MAT235
Specifications
About this item
Exclusive 4-in-1 Mat is a pad, roll, sock and wiper all in one.
- Use as a pad to catch drips and soak up spills; roll out to cover large areas; fold along score lines to make a thick, absorbent sock; tear off a piece to use as a low-lint wiper
- Scuff-resistant, spunbond outer layer resists wear and tear, even under heavy foot traffic or abrasive conditions
- Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behin
- Absorbs and retains oils, coolants, solvents and water
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Rolls are perforated every 10"; easy to tear to size, use only what you need
No matter how you use it, this mat builds on the proven eight-layer, 100% polypropylene construction of PIG Mat.