To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Pack type:Plate
- Size:15 x 100 mm
- Environmentally Preferable:
- Storage Temperature:2-8°C
- Cat. No.:89407-238
- Volume:18 ml
- Supplier no.:G25
Specifications
About this item
For isolation and differentiation of gram negative bacilli
Lactose fermenting gram negative colonies will have dark centers. Non-lactose fermentors will be pink or colorless. Some strains of E. coli will produce a "green sheen" on this medium.