Inner Joint, with Drip Tip, Ace Glass Incorporated
Catalog # 89059-842
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Tubing ext.Ø:22 mm
- Description:Inner Joint, with Drip Tip
- Cat. No.:89059-842
- [ST] joint size:24/40
- Supplier no.:7636-06
Specifications
About this item
This is a standard taper inner joint equipped with a drip tip.
- [ST] inner joint
- 30° angle drip tip
- Fabricated from borosilicate glass
Unconstricted 30° angle drip tip extends from bottom of joint.