Pipette Angled Bin Cart, TrippNT
Catalog # 89414-760
Supplier: TrippNT
Specifications
- Depth:15"
- Width:22"
- Description:Pipette Angled Bin Cart
- Length:33"
- Cat. No.:89414-760
- Weight:37 lbs.
- Supplier no.:50741
Specifications
About this item
White Pipette Angled Bin Cart has 17 angled compartments that store, organize and transport supplies
Made from resistant and durable white ABS. The convenient angled storage bins makes it easy to see, stock and remove pipettes or other long items as needed. With 3" non-marking rubber casters and built in handles cut into the top, this cart is easy to move.