Lab Armor® Double Bead Blocks, SHEL LAB
The Bead Block™ is an aluminum block filled with 0.5L of Lab Armor Beads™ designed for use with any standard, commercially available dry bath
The Bead Block™ replaces common drilled-out aluminum heat blocks and provides optimal temperature uniformity and accuracy while incubating common lab vessels. These blocks accommodate a wide variety of vessels, including microfuge tubes, test tubes, and even microplates and slides. The Bead Block™ eliminates the need for using different size blocks to fit different sample vessels and can be easily lifted out of the dry bath unit for portable use anywhere in the lab.
- Catalog No:
- 89409-286
- 89409-284
- 89409-282
- 89409-280
- Ext. Dimensions:
- 9.5 x 15.2 x 7.6 cm (33/4 x 6 x 3")
- 9.5 x 15.2 x 7.6 cm (33/4 x 6 x 3")
- 9.5 x 15.2 x 7.6 cm (33/4 x 6 x 3")
- 9.5 x 15.2 x 7.6 cm (33/4 x 6 x 3")
- Int. W×D×H:
- 8.4 x 14 x 6.4 cm (31/4 x 51/2 x 21/2")
- 8.4 x 14 x 6.4 cm (31/4 x 51/2 x 21/2")
- 8.4 x 14 x 6.4 cm (31/4 x 51/2 x 21/2")
- 8.4 x 14 x 6.4 cm (31/4 x 51/2 x 21/2")
- Temperature Range:
- Ambient –80 to 180°C
- Ambient –80 to 180°C
- Ambient –80 to 180°C
- Ambient –80 to 180°C
- Temperature Uniformity:
- ± 1.0°C at 95°C
- ± 1.0°C at 95°C
- ± 1.0°C at 95°C
- ± 1.0°C at 95°C
Frequently Bought Together