RayZorb™ Wipes, Contec®
Catalog # 89089-376
Supplier: Contec
Small Business Enterprise
Specifications
- Material:Rayon
- Dimensions:30 x 30 cm (12 x 12")
- Cat. No.:89089-376
- Packaging:75 Wipes/Bag, 10 Bags/Case
- Supplier no.:NWRZ0002
Specifications
About this item
100% Rayon: This material features high sorbency and is suitable for use in critical environments.