Model RHT50 Humidity/Temperature/Pressure Datalogger, Extech
Catalog # 89200-734
Supplier: Avantor
Specifications
- Resolution:T: 0.1 °C (°F)
RH: 0.1% RH
F: 0.1 psi
P: 0.1 hPa/kPa/bar - Data Memory:10000
- Interface:USB
- Description:Humidity/Temperature/Pressure Datalogger
- Environmentally Preferable:
- Alarm:User-programmable High/Low alarm thresholds
- Batteries:3.6 V lithium battery
- Recording intervals:1 min. - 18 h
- Weight:1 oz.
- W×D×H:130×30×25 mm
- Cat. No.:89200-734
- Accuracy:T: 1.0 °C (–10...+40 °C)/±1.8 °F (14...104 °F), ±2.0 °C/3.6 °F (for all other ranges)
RH: ±3.5% - Range:T: –40…+70 °C (–40…+158 °F)
RH: 0 - 100%
F: 13.7 - 15.2 psi; 950 to 1050 hPa; 95 to 105 kPa
P: 0.9 - 1.0 bar - Supplier no.:RHT50
Specifications
About this item
This device is deseigned to record relative humidity, temperature, and atmospheric pressure
- Status indication via red/yellow LED and green LED
- Manual and programmable start modes
The RHT50 datalogs up to 10000 readings with a user programmable sample rate. It utilizes a USB interface for easy set-up and data download. The unit features selectable atmospheric pressure units; psi, hPa, kPa, and bar.
Certifications: CE marked.
Ordering information: Supplied complete with 3.6 V Lithium battery, mounting bracket, and Windows® 98, 2000, XP, and Vista compatible analysis software. The unit also includes a manufacturer's one-year warranty.