Digital Single-Output DC Power Supply, Extech
Catalog # 97049-952
Supplier: Avantor
Specifications
- Description:Digital Single Output DC Power Supply
- Basic Accuracy:±(1.5%rdg); ±(2%rdg)
- Current Output:0 - 1 A
- Load/Line Voltage Regulation:<0.01% + 2mV/<0.01% + 3mV
- Load/Line Current Regulation:<0.2% + 3mA/<0.2% + 3mA
- Ripple and Noise:<0.5mV/<3mA
- Power Source:115V/230V; 50/60Hz
- Voltage Output:30 V
- Cat. No.:97049-952
- Supplier no.:382200
Specifications
About this item
Constant Voltage/Current digital DC power supply with dual LCD
Features Dual backlit LCD displays for voltage and current. Other features include Short circuit protection, Current limiting, and High load/line regulation. Uses banana plug output terminals.
Certifications: CE marked.
Ordering information: Complete with power cord. One year warranty.