Distillation Receiver, Angled Upper Joint, Ace Glass
Catalog # 89074-452
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Distillation Receiver
- Cat. No.:89074-452
- Supplier no.:9389-02
Specifications
About this item
This receiver has an upper joint at a 105° angle
It is designed for operation other than at atmospheric pressure. Vacuum is applied to the side arm with the T-bore stopcock. The secondary receiver is vented by means of the lower stopcock. The capacity from the bottom of the drip to the stopcock is 2.5 mL. [ST] 14/20 outer joint at top; [ST] 14/20 inner joint at bottom. Tubing connections are 8 mm O.D. olive type. Fabricated from borosilicate glass.