9-in-1 Portable Multi Parameter Meter, Extech
Catalog # 97049-998
Supplier: Avantor
Specifications
- Memory:400 readings
- Temperature Range:32° to 212°F (0 to 100°C); 32° to 122°F (0 to 50°C)
- Description:9-in-1 Portable Meter
- Temperature Accuracy:±1°F/±0.5°C
- Temperature Resolution:0.1°F/°C
- Resistivity Resolution:0.1Ω
- DO Resolution:0.01 mg/L
0.1% - Conductivity Accuracy:±1.5%FS
- Conductivity Range:0.00 to 199.9mS
- Conductivity Resolution:0.1µS
- DO Concentration:0 - 40.00 mg/L
- DO Saturation:0 to 200.0%
- Resistivity range:0 to 100 MΩ cm
- Salinity Range:0 to 100 ppt
- Salinity Resolution:0.01ppt
- TDS Accuracy:±1.5%FS
- TDS Range:0 to 100 g/L
- mV accuracy:±0.15mV
- mV range:-1999 to 1999mV
- mV resolution:1 mV
- pH Accuracy:±0.02pH
- pH Range:-2.00 to 19.99
- pH Resolution:0.01
- Cat. No.:97049-998
- Supplier no.:DO700
Specifications
About this item
9-in-1 Meter with Lab Performance
The DO700 measures Dissolved Oxygen concentration/saturation, pH, mV, Conductivity, TDS, Salinity, Resistivity and Temperature. It features one button pH calibration with the choice of 3 point pH calibration for better accuracy. The memory stores up to 400 readings with series number, measured value and temperature. Other feature include Large blue backlit dual LCD display, Waterproof housing, as well as an auto power off function.
Certifications: CE marked. IP57.
Ordering information: One year warranty (meter); six months conditional (electrode). Complete with Dissolved Oxygen probe with 3 membrane caps and DO internal fill solutsion (30mL), pH/mV.temperature electrode, polymer Conductivity cell, pH calibration solutions (4, 7, and 10pH), Conductivity calibration solution (1413µS), 2 AA batteries, and hard carrying case.