Order Entry
United States
ContactUsLinkComponent
ExStik®II Dissolved Oxygen Meter, Extech
ExStik®II Dissolved Oxygen Meter, Extech
Catalog # 89030-398
Supplier:  Avantor
undefined
ExStik®II Dissolved Oxygen Meter, Extech
Catalog # 89030-398
Supplier:  Avantor
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Memory:
    25 readings
  • Temperature Range:
    0 - 50 °C (32´ - 122°F)
  • Description:
    Dissolved Oxygen Meter
  • Environmentally Preferable:
  • Temperature Accuracy:
    ±1.8 °F/1 °C
  • Temperature Resolution:
    0.1 °F/ °C
  • DO Range:
    0 - 200.0%/0 - 20.00 ppm (mg/L), DO saturation/concentration
  • DO Resolution:
    0.1%, 0.01 ppm (mg/L)0.1%, 0.01 ppm (mg/L)
  • DO Accuracy:
    ±0.4 ppm (mg/L)
  • Cat. No.:
    89030-398
  • Supplier no.:
    DO600

Specifications

About this item

DO sensor with easy to replace screw-on membrane cap with optional extension cables

The DO600 features adjustable Altitude Compensation and adjustable Salinity Compensation. The memory stores up to 25 data sets with DO and Temperature reading. Other feature include self calibration on power up, as well as Data Hold, Auto power off, Low battery indicator functions.

Certifications: CE marked. IP57.
Ordering information: One year warranty (meter); 6 months conditional (electrode). Complete with DO electrode, sensor cap, spare membrane cap, electrolyte, four 3V CR2032 batteries, and 48" neckstrap.

Kit

Product Information