To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Memory:15 readings
- Description:ORP Meter
- mV accuracy:±4 mV
- mV range:–999 to 999 mV
- mV resolution:1 mV
- Cat. No.:39000-098
- Supplier no.:RE300
Specifications
About this item
ORP meter with rugged flat surface ORP electrode and high resolution of 1mV
The RE300 features automatic electronic self calibration and the memory stores and recalls 15 readings and saves last calibrated value. Other features include Data validation indicators and Data Hold, Auto shut-off and low battery indication functions.