Order Entry
United States
ContactUsLinkComponent
 
ExStik® Waterproof pH Meter, Extech
  39000-094
undefined
ExStik® Waterproof pH Meter, Extech
  39000-094
 :  PH100

 

  • Memory:
    15 readings
  • Temperature Range:
    –5 to 90°C (23 to 194°F)
  • Description:
    Waterproof pH Meter
  • Temperature Accuracy:
    ±1.8°F/1°C
  • Temperature Resolution:
    0.1°
  • pH Accuracy:
    ±0.01
  • pH Range:
    0.00 to 14.00
  • pH Resolution:
    0.01
  • Cat. No.:
    39000-094
  • Supplier no.:
    PH100

 

 

Meter with flat surface electrode for fast and easy on-the-spot pH measurements

The PH100 features a built-in Smart chip offers advanced functions and features to a stick style pH meter not found anywhere else. It also has a RENEW feature that tells you when it’s time to replace your pH electrode and a CAL feature that tells you when it’s time to recalibrate your meter. Other features include a Flat Surface pH electrode that is completely waterproof and rugged enough to withstand harsh environments.

 : CE marked. IP57.
 : One year warranty (meter); 6 months conditional (electrode). Complete with gel filled flat surface pH electrode, sensor cap, sample cup with cap, four 3V CR2032 buttome batteries, and 48" neckstrap.