Advanced Thermocouple Thermometer With RS232 Output Datalogger, Certified, Sper Scientific
Catalog # 14003-080
Supplier: Sper Scientific
Specifications
- Resolution:–200...+800 °C = 0.1 °C
800...1370 °C = 1 °C (K) - Interface:RS232
- Description:Advanced thermocouple thermometer with RS232 output datalogger, certified
- Cat. No.:14003-080
- Accuracy:T: ±(0.1% reading + 0.7 °C)
- Range:T: -200...+1370 °C
(–328...+2498 °F) (K) - Supplier no.:800008C
Specifications
About this item
Automatically records up to 16000 data points in the field.
- Large easy to read 3.5 digit LCD and accepts any Type K thermocouple probe
- Fast response times
High 0.1 ºC resolution (-200 to 200 ºC), over a wide temperature range (-200 to 1370 ºC).
These can later be downloaded to a computer via the meter’s RS232 port and the results viewed instantly on the ThermoLog Software which comes with the unit. Maximum Interval Setting Time is 60 minutes in Datalogger Mode. Also features min/max/average, relative temperature, auto power off, and hold functions. This well made unit is extremely accurate (±0.2% rdg. +1 ºC full scale)
Software also enables real time data logging directly from the thermometer to the computer.
Ordering information: Comes ready to use in a protective foam lined carrying case complete with software, RS232 computer connection cable, beaded wire probe, and a 9 V battery. Five year warranty.