Remote RH/Temperature Monitors, Sper Scientific
Catalog # 97035-778
Supplier: Sper Scientific
Specifications
- Description:Remote RH/Temperature Monitor
- Dimensions:110 x 97 x 20 mm (4.25 x 3.75 x .875”)
- Weight:6 oz (170 g)
- Cat. No.:97035-778
- Supplier no.:800027
Specifications
About this item
Remote relative humidity monitor and digital thermometer.
The remote ambient temperature/relative humidity sensor is mounted on a cord over 7’ long. Place the highly accurate sensor inside a desiccator, refrigerator, drying or other environmental chamber and view simultaneous displays of temperature and RH outside on the large LCD. Recalls min/max readings on both parameters. ºC and ºF selectable. Stands or wall mounts.
Certifications: N.I.S.T. traceable certificate of compliance (for certified model only).
Ordering information: Five year warranty.