Order Entry
United States
ContactUsLinkComponent
PFA Vessel, 2.4 L, Savillex
PFA Vessel, 2.4 L, Savillex
Catalog # 30617-548
Supplier:  SAVILLEX
Small Business Enterprise
undefined
PFA Vessel, 2.4 L, Savillex
Catalog # 30617-548
Supplier:  SAVILLEX
Supplier Number:  700-960
Small Business Enterprise

Specifications

  • Capacity:
    2.4 L (0.5 gal.)
  • Description:
    PFA Vessel
  • Cat. No.:
    30617-548
  • Diameter ×H:
    152.4×154.2 mm (6×6.1")
  • Supplier no.:
    700-960

Specifications

About this item

This 15.2cm (6") diameter PFA vessel has a capacity of 2.4L and is ideal for cleaning ICP glassware, along with many other uses

Service temperature range is –200 to 260°C (–328 to 500°F).

Manufactured from the highest purity PFA resin for ultratrace metals use. Flat bottomed for hotplate use. Flanged rim allows for easy handling. PFA cover sold separately.

Ordering information: PFA cover with handle sold separately.