About this item
10X TAE solution consisting of 400 mM Tris and 0.01M EDTA in high purity dH₂O adjusted to pH 8.3
- pH(25°C, 10X): 8.3 ± 0.1
Contaminant Testing:
DNase (endo): Passes test
DNase (exo): Passes test
RNase: Passes test
Solution is 0.2 μm filtered and dispensed into durable, square Nalgene bottles.
The 5 L size is supplied in an upright carton with a convenient dispensing spout.
Dilute to 1X with high purity dH₂O for a solution consisting of 40mM Tris Acetate, pH 8.3 and 1.0 mM EDTA.
Storage temperature of 10X solution: Ambient
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Environmentally Preferable: