RF11 Portable Brix Refractometer with Automatic Temperature Compensation, Extech®
Product Details & Documents
Portable Sucrose Brix Refractometer (0–10%) with ATC that measures the concentration of sugar in fruit juice and industrial fluids
The RF11 provides accurate and repeatable measurements on an easy-to-read scale. Requires only 2 or 3 drops of solution. It features Automatic Temperature Compensation (ATC) from 10 to 30°C. Compact size, easy to operate.
Certifications: CE marked.
Ordering information: Supplied complete with case, calibration screwdriver, and calibration solution. Refractometer also includes manufacturer's one-year warranty.
Specifications
- Model:RF11
- Resolution:0.1
- Description:Portable Brix Refractometer with Automatic Temperature Compensation
- Measurement range:0 to 10% (10 to 30°C)
- Accuracy:±0.1%
- Application:Sucrose
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



