Wall-Mountable Large Apparel Dispenser, PVC/Clear Acrylic, TrippNT
10012-628
: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
- Dispenser type:Wall-mountable
- Material:Acrylic
- No. of Compartments:2
- PPE type:Multi-use
- Description:Wall-mountable dispenser with two large compartments
- Weight:5 kg (11 lbs.)
- Cat. No.:10012-628
- Supplier no.:50101
2-in-1 white PVC/clear acrylic wall-mountable large apparel dispenser with two large compartments dispenses from bottom and loads from the top
It can be used for anything from hairnets, safety apparel and shoe covers to wet wipes and goggles. Mounts easily with keyholes wherever you need it most. Provides easy access to personal protection supplies, disposables, or consumables.