Order Entry
United States
ContactUsLinkComponent
Powerstat Variable Transformer, 0–140 V, Ace Glass
Powerstat Variable Transformer, 0–140 V, Ace Glass
Catalog # 89076-320
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Powerstat Variable Transformer, 0–140 V, Ace Glass
Catalog # 89076-320
Supplier:  Ace Glass
Supplier Number:  12080-10
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Description:
    Powerstat® transformer
  • Cat. No.:
    89076-320
  • Supplier no.:
    12080-10

Specifications

About this item

Variable transformer for use with all heating mantles up to and including 50 L.

  • Electrical 1.4, Maximum Kva Rating
  • Input 120V , 50/60 Cycles, Single Phase
  • Maximum output 10A (Current)
  • Output voltage range 0 – 140 V

Suitable for use with standard resin reaction flasks. Fitted with NEMA standard three-blade plug and receptacle. Case is grounded.