Cutan InstantGEL Hand Sanitiser 50ml 1 * 48 items
Catalog # EVONCAG50ML
Supplier: Deb-STOKO
New Product
Cutan InstantGEL Hand Sanitiser 50ml 1 * 48 items
Catalog # EVONCAG50ML
Supplier: Deb-STOKO
New Product
Frequently Bought Together
Dimethyl sulfoxide EMPLURA 1 * 185 L
Supplier: Merck
1-Nitropropane for synthesis, Sigma-Aldrich®
Supplier: Merck
(±)-Tetrahydrofurfuryl alcohol, Sigma-Aldrich®
Supplier: Merck
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Petroleum Ether 40-60C for pesticide analysis 1 * 2,5 L
Supplier: PanReac AppliChem
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
Trichloroethylene 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Chloroform ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals