(2,5-dioxopyrrolidin-1-yl) 3-[2-[2-[2-[2-[2-(2-prop-2-ynoxyethoxy)ethoxy]ethoxy]ethoxy]ethoxy]ethoxy]propanoate 1 * 1 g
Catalog # PHBLPBY1884-1G
Supplier: Pharmablock (USA)
(2,5-dioxopyrrolidin-1-yl) 3-[2-[2-[2-[2-[2-(2-prop-2-ynoxyethoxy)ethoxy]ethoxy]ethoxy]ethoxy]ethoxy]propanoate 1 * 1 g
Catalog # PHBLPBY1884-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Dodecylamine for synthesis, Sigma-Aldrich®
Supplier: Merck
3-(Chloromethyl)benzoyl chloride 98%
Supplier: Thermo Fisher Scientific
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Supplier: Thermo Fisher Scientific
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
Supplier: Thermo Fisher Scientific
Ethanol absolute Ph. Eur., J.T.Baker®
Supplier: Avantor
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
Supplier: PanReac AppliChem
4,4'-Bis(dimethylamino)diphenylmethane 98%
Supplier: Thermo Fisher Scientific
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
1,2-Dichlorobenzene 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
N,N-Dimethylacetamide, extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals