5-[(3aS,4S,6aR)-2-oxo-1,3,3a,4,6,6a-hexahydrothieno[3,4-d]imidazol-4-yl]-N-(4-aminobutyl)pentanamide 1 * 1 g
Catalog # PHBLPBY0361-1G
Supplier: Pharmablock (USA)
5-[(3aS,4S,6aR)-2-oxo-1,3,3a,4,6,6a-hexahydrothieno[3,4-d]imidazol-4-yl]-N-(4-aminobutyl)pentanamide 1 * 1 g
Catalog # PHBLPBY0361-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Benzyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Aminoguanidinium hydrogen carbonate, Sigma-Aldrich®
Supplier: Merck
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Rathburn Tetrahydrofluran HPLC 1 * 2,5 L
Supplier: REAGECON