Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
£0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
United Kingdom
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
(2S,4S)-1-[(tert-butoxy)carbonyl]-4-({[(9H-fluoren-9-yl)methoxy]carbonyl}amino)pyrrolidine-2-carboxylic acid 1 * 1 g
PHBLPBXAA388-1G
:
Pharmablock (USA)
(2S,4S)-1-[(tert-butoxy)carbonyl]-4-({[(9H-fluoren-9-yl)methoxy]carbonyl}amino)pyrrolidine-2-carboxylic acid 1 * 1 g
PHBLPBXAA388-1G
:
Pharmablock (USA)
Frequently Bought Together
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
: Merck
Cyclohexanone, EMPLURA®, extra pure, Supelco®
: Merck
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
n-Hexane
: Roth Carl
Formamide 99.5+%, extra pure
: Thermo Fisher Scientific
Acetone (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 1 L
: PanReac AppliChem
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 200 L
: PanReac AppliChem
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
Ethanolamine, Sigma-Aldrich®
: Merck
Methanol, BAKER ANALYZED® ACS, J.T.Baker®
: Avantor