rel-(3aR,5r,6aS)-2-tert-butoxycarbonyl-3,3a,4,5,6,6a-hexahydro-1H-cyclopenta[c]pyrrole-5-carboxylic acid 1 * 1 g
Catalog # PHBLPBN20122161-1G
Supplier: Pharmablock (USA)
rel-(3aR,5r,6aS)-2-tert-butoxycarbonyl-3,3a,4,5,6,6a-hexahydro-1H-cyclopenta[c]pyrrole-5-carboxylic acid 1 * 1 g
Catalog # PHBLPBN20122161-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Diethyl ether, anhydrous (max. 0.005% H₂O) ≥99.8% stabilised
Supplier: VWR Chemicals
n-Hexane ≥98%, SupraSolv® for GC-MS
Supplier: Merck
Methanol, LiChrosolv® for liquid chromatography, Supelco®
Supplier: Merck
Ethanol absolute ≥99.5%, EMPLURA®, Supelco®
Supplier: Merck
n-Hexane ≥99.0%, PESTINORM® for capillary GC analysis
Supplier: VWR Chemicals
n-Hexane ≥99%, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
Glycerine ≥97%, TECHNICAL
Supplier: VWR Chemicals
Methanol ≥99.7%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
2,2,4-Trimethylpentane, SupraSolv® for GC-ECD/FID, Supelco®
Supplier: Merck
n-Pentane ≥99.5% (GC, on anhydrous basis), PESTINORM® Supra Trace
Supplier: VWR Chemicals
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Acetic anhydride for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethanol absolute ≥99.9% (by GC), SPECTRONORM® for spectroscopy
Supplier: VWR Chemicals
2-Ethoxyethanol ≥99%
Supplier: Thermo Fisher Scientific
n-Heptane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific