(2S,3S)-3-fluoro-2-methyl-azetidine hydrochloride 1 * 1 g
PHBLPBLL1011581-1G
Frequently Bought Together
1,2,4-Trichlorobenzene ≥99%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
N,N-Dimethylacetamide ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
1-Propanol ≥99%, GPR RECTAPUR®
: VWR Chemicals
Pyridine ≥99%
: Thermo Fisher Scientific
Ethyl acetate ≥99.5% for HPLC
: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
: Thermo Fisher Scientific
Chloroform 99+% stabilised, extra pure
: Thermo Fisher Scientific
Dichloromethane 99.8% stabilised for HPLC
: Thermo Fisher Scientific
Methyl ethyl ketone ACS
: Thermo Fisher Scientific
Ethanol absolute Ph. Eur., J.T.Baker®
: Avantor