(2S,3aS,6aS)-1-tert-butoxycarbonyl-3,3a,4,5,6,6a-hexahydro-2H-cyclopenta[b]pyrrole-2-carboxylic acid 1 * 1 g
Catalog # PHBLPBLJD1356-1G
Supplier: Pharmablock (USA)
(2S,3aS,6aS)-1-tert-butoxycarbonyl-3,3a,4,5,6,6a-hexahydro-2H-cyclopenta[b]pyrrole-2-carboxylic acid 1 * 1 g
Catalog # PHBLPBLJD1356-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
tert-Butyl methyl ether ≥99.0% (by GC), EMPLURA®, Supelco®
Supplier: Merck
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
Pyrogallol for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethyl acetate ≥99.8%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
N,N-Dimethylformamide, extra dry over Molecular Sieve 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Hydrochloric acid ≥36.5% ≥99.999% (metals basis)
Supplier: Thermo Fisher Scientific
n-Pentane 99+%, extra pure
Supplier: Thermo Fisher Scientific
Tetraheptylammonium bromide, Supelco®
Supplier: Merck
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
1,4-Dioxane, extra dry over Molecular Sieve 99,5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
n-Pentane for analysis
Supplier: Thermo Fisher Scientific
Trichloroacetic Acid (BP, Ph. Eur.) pure, pharma grade 1 * 5 kg
Supplier: PanReac AppliChem
n-Hexane ≥97.0% (by GC), CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific