2-methyl-5-(tetramethyl-1,3,2-dioxaborolan-2-yl)-1,2-dihydroisoquinolin-1-one 1 * 1 g
Catalog # PHBLPBLH1325-1G
Supplier: Pharmablock (USA)
2-methyl-5-(tetramethyl-1,3,2-dioxaborolan-2-yl)-1,2-dihydroisoquinolin-1-one 1 * 1 g
Catalog # PHBLPBLH1325-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Phenol liquified ≥90% for synthesis
Supplier: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Tetraheptylammonium bromide, Supelco®
Supplier: Merck
Dimethyl sulphoxide ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
n-Pentane 99+%, extra pure
Supplier: Thermo Fisher Scientific
tert-Butanol, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
n-Hexane
Supplier: Roth Carl
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND