methyl 4-amino-1-fluoro-cyclohexanecarboxylate hydrochloride 1 * 1 g
Catalog # PHBLPBJL1004421-1G
Supplier: Pharmablock (USA)
methyl 4-amino-1-fluoro-cyclohexanecarboxylate hydrochloride 1 * 1 g
Catalog # PHBLPBJL1004421-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Methyltrichlorosilane for synthesis, Sigma-Aldrich®
Supplier: Merck
o-Xylene anhydrous, 97 % 1 * 1 L
Supplier: Merck
Methanol for Purge and Trap Su 1 L 1 * 1 L
Supplier: Merck
Ethanol absolute Ph. Eur., J.T.Baker®
Supplier: Avantor
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) 99% ACS
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide ≥99.9%, CHROMASOLV™ for headspace gas chromatography, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol absolute acetone-free
Supplier: Honeywell Chemicals
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
1-Pentanol ≥98%
Supplier: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
Supplier: Thermo Fisher Scientific
Ethyl Acetate, 99.5% for synthesis 1 * 5 L
Supplier: PanReac AppliChem
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
N,N-Dimethylacetamide ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals