(4S,5R)-4-[tert-butyl(dimethyl)silyl]oxy-5-[[tert-butyl(dimethyl)silyl]oxymethyl]tetrahydrofuran-2-one 1 * 1 g
PHBLPBGJ1261-1G
(4S,5R)-4-[tert-butyl(dimethyl)silyl]oxy-5-[[tert-butyl(dimethyl)silyl]oxymethyl]tetrahydrofuran-2-one 1 * 1 g
PHBLPBGJ1261-1G
Frequently Bought Together
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
Diethyl ether EMPROVE ESSENTIAL Ph Eur,BP 1 * 190 L
: MERCK PRODUCTION CHEMICALS
n-Hexane ≥99.0%, PESTINORM® for capillary GC analysis
: VWR Chemicals
4-Methyl-2-pentanone ≥97%, TECHNICAL
: VWR Chemicals
4-Methyl-2-pentanone 99.5% for analysis
: Thermo Fisher Scientific
1,3-Dioxolane 99.5+% stabilised, pure
: Thermo Fisher Scientific
Ethanolamine ACS
: Thermo Fisher Scientific
Turpentine oil
: Roth Carl
1,4-Dioxane 99.5% stabilised for analysis
: Thermo Fisher Scientific
Acetonitrile, extra dry over Molecular Sieve 99.9%, AcroSeal®
: Thermo Fisher Scientific
Tetrahydrofuran 99.5% stabilised for analysis
: Thermo Fisher Scientific
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND