N-isopropyl-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)pyrimidin-2-amine 1 * 1 g
Catalog # PHBLPBEB0659-1G
Supplier: Pharmablock (USA)
N-isopropyl-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)pyrimidin-2-amine 1 * 1 g
Catalog # PHBLPBEB0659-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
n-Heptane, EMPLURA®, Supelco®
Supplier: Merck
Water, SupraSolv® for gas chromatography, Supelco®
Supplier: Merck
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
tert-Butyl methyl ether, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
2,4,6-Tris(2-pyridyl)-1,3,5-triazine, Supelco®
Supplier: Merck
Acetonitrile, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
ALCH, CHROMASOLV™ for HPLC (denatured with 5% isopropanol and 5% methanol), Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethanol, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Chlorobenzene, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Cyclopentane 95+%, pure
Supplier: Thermo Fisher Scientific