5-fluoro-2,3-dihydro-1H-isoindole hydrochloride 1 * 1 g
PHBLPB125591-1-1G
Frequently Bought Together
o-Xylene anhydrous, 97 % 1 * 2 L
: Merck
Water, Ultrapure for HPLC
: Thermo Fisher Scientific
Dichloromethane stabilised for residue analysis, for pesticide residue analysis
: Thermo Fisher Scientific
2-Propanol ≥99.5% ACS, Riedel-de Haën™
: Honeywell Chemicals
n-Hexane 99+% for analysis
: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
: Thermo Fisher Scientific
Methanol ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
: Thermo Fisher Scientific
Methanol ≥99.9%, TraceSELECT™ for metal speciation analysis, Riedel-de Haën™
: Honeywell Chemicals
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
: Honeywell Chemicals
(±)-2-Butanol ≥99.5% (by GC), Puriss. p.a. Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Ethanolamine, Sigma-Aldrich®
: Merck