pyridazin-4-amine 1 * 5 g
PHBLPB00348-5G
Frequently Bought Together
Petroleum spirit, 40-60°C for gas chromatography, Burdick & Jackson™
: Honeywell Chemicals
1,2-DIMETHOXYETHANE 1 * 1 L
: Merck
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
: VWR Chemicals
Cyclohexane for pesticide residue analysis
: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
Xylene - Mixture of isomers technical grade 1 * 5 L
: PanReac AppliChem
n-Heptane ≥99% (GC (n-heptane basis)), Puriss. p.a. Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Toluene 99.8+% for analysis
: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
N-Methyl-2-pyrrolidone (NMP) ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals