tert-butyl 3-(methanesulfonyloxy)azetidine-1-carboxylate 1 * 10 g
PHBLPB00231-10G
tert-butyl 3-(methanesulfonyloxy)azetidine-1-carboxylate 1 * 10 g
PHBLPB00231-10G
Frequently Bought Together
1-Propanol ≥99%, GPR RECTAPUR®
: VWR Chemicals
4-Methyl-2-pentanone ≥98%, GPR RECTAPUR®
: VWR Chemicals
n-Heptane, anhydrous 99+%
: Thermo Fisher Scientific
Water for UV, HPLC, ACS 1 * 2,5 L
: PanReac AppliChem
, HiPerSolv CHROMANORM® for LC-MS
: VWR Chemicals
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
1-Propanol ACS for spectroscopy
: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Dibutylamine for HPLC
: Thermo Fisher Scientific
(±)-1,2-Propanediol ACS
: Thermo Fisher Scientific