6,7-DIHYDROIMIDAZO[1,5-A]PYRIDIN-8(5H)-ONE 1 * 500 g
PHBLPB123178-500G
Frequently Bought Together
Diethyl ether 99+% stabilised, extra pure
: Thermo Fisher Scientific
Formamide 99.5+%, extra pure
: Thermo Fisher Scientific
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
: VWR Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
n-Pentane 99+%, extra pure
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
: PanReac AppliChem
Tetrabutylammonium hydroxide 0.4 M in water for HPLC
: Thermo Fisher Scientific
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 200 L
: PanReac AppliChem