1-(2-Fluoro-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)-N,N-dimethylmethanamine hydrochloride,97% 1 * 1 g
AMBDA760910-1G
: AMBEED
1-(2-Fluoro-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)-N,N-dimethylmethanamine hydrochloride,97% 1 * 1 g
AMBDA760910-1G
: AMBEED
Frequently Bought Together
Ethanol absolute ≥99.5%, TechniSolv®, pure
: VWR Chemicals
Triethylamine ≥99.6%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methyl ethyl ketone ≥99%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Glycerine ≥98%, GPR RECTAPUR®
: VWR Chemicals
Ethyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
Dimethyl sulphoxide ≥99.0%, GPR RECTAPUR®
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
n-Hexane ≥95%, TECHNICAL
: VWR Chemicals
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
: Thermo Fisher Scientific