N-Isopropyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzenesulfonamide,95+% 1 * 0,25 g
Catalog # AMBDA1635640-250MG
Supplier: AMBEED
N-Isopropyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzenesulfonamide,95+% 1 * 0,25 g
Catalog # AMBDA1635640-250MG
Supplier: AMBEED
Frequently Bought Together
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
Supplier: Merck
N-(1-Naphthyl)ethylenediamine dihydrochloride, Supelco®
Supplier: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Bis(2-methoxyethyl)ether, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
Supplier: VWR Chemicals
Iodomethane ≥99.5% stabilised
Supplier: Thermo Fisher Scientific
Dodecyltrimethylammonium bromide, Supelco®
Supplier: Merck
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Methanol Reag. Ph. Eur., ACS, ISO, Burdick & Jackson™
Supplier: Honeywell Chemicals
n-Pentane, anhydrous 99+%, extra pure
Supplier: Thermo Fisher Scientific
Butyl acetate ≥99.5%, Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Butanol NF
Supplier: Spectrum Chemical
Rathburn Tetrahydrofluran HPLC 1 * 2,5 L
Supplier: REAGECON