N-Isopropyl-N-(4-methoxybenzyl)-3-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzenesulfonamide,95% 1 * 0,1 g
Catalog # AMBDA1539034-100MG
Supplier: AMBEED
N-Isopropyl-N-(4-methoxybenzyl)-3-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzenesulfonamide,95% 1 * 0,1 g
Catalog # AMBDA1539034-100MG
Supplier: AMBEED
Frequently Bought Together
Hexane anhydrous, 95 % 1 * 250 mL
Supplier: Merck
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Supplier: Thermo Fisher Scientific
Ethylene glycol, Sigma-Aldrich®
Supplier: Merck
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane for pesticide residue analysis
Supplier: Thermo Fisher Scientific
(±)-2-Ethyl-1-hexanol 99%
Supplier: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
Trichloroacetic Acid (BP, Ph. Eur.) pure, pharma grade 1 * 5 kg
Supplier: PanReac AppliChem
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Diisopropyl ether 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
tert-Butanol, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific