4,5-Dichloro-2-(tetrahydro-2H-pyran-2-yl)pyridazin-3(2H)-one,95% 1 * 5 g
Catalog # AMBDA601180-5G
Supplier: AMBEED
4,5-Dichloro-2-(tetrahydro-2H-pyran-2-yl)pyridazin-3(2H)-one,95% 1 * 5 g
Catalog # AMBDA601180-5G
Supplier: AMBEED
Frequently Bought Together
Ethanol (taxed), pure for molecular biology (200 Proof), Riedel-de Haën™
Supplier: Honeywell Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
2-Propanol, SupraSolv® for gas chromatography, Supelco®
Supplier: Merck
4-Methyl-2-pentanone ≥97%, TECHNICAL
Supplier: VWR Chemicals
Water, TECHNICAL, demineralised
Supplier: VWR Chemicals
Methanol ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Trichloroacetic acid (TCA) for synthesis, Sigma-Aldrich®
Supplier: Merck
Petroleum spirit, 60…80 °C
Supplier: Thermo Fisher Scientific
1-Propanol ACS
Supplier: Thermo Fisher Scientific
Acetonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Petroleum spirit, 40…60 °C, extra pure
Supplier: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethylenediamine ≥99.0% (by GC), GPR RECTAPUR®
Supplier: VWR Chemicals
Toluene, anhydrous ≥99.8%, over molecular sieves
Supplier: Thermo Fisher Scientific
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific