1-Isopropyl-4-(4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)piperazine,98% 1 * 1 g
AMBDA489556-1G
: AMBEED
1-Isopropyl-4-(4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)piperazine,98% 1 * 1 g
AMBDA489556-1G
: AMBEED
Frequently Bought Together
Ethanol absolute ≥99.5%, TechniSolv®, pure
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals
Toluene ≥98%, TECHNICAL
: VWR Chemicals