(4S,4'S)-4,4'-Diisopropyl-1,1'-bis(3-isopropylphenyl)-4,4',5,5'-tetrahydro-1H,1'H-2,2'-biimidazole,97% 1 * 0,25 g
AMBDA1501172-250MG
: AMBEED
(4S,4'S)-4,4'-Diisopropyl-1,1'-bis(3-isopropylphenyl)-4,4',5,5'-tetrahydro-1H,1'H-2,2'-biimidazole,97% 1 * 0,25 g
AMBDA1501172-250MG
: AMBEED
Frequently Bought Together
n-Heptane, EMPLURA®, Supelco®
: Merck
Methanol ≥99.7%, PESTINORM® for pesticide residue analysis
: VWR Chemicals
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
: Thermo Fisher Scientific
Toluene, extra dry over Molecular Sieve 99.85%, AcroSeal®
: Thermo Fisher Scientific
N,N-Dimethylacetamide ≥99%
: Thermo Fisher Scientific
n-Hexane
: Roth Carl
Methanol bio-based ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Tetrahydrofuran ≥99.9% inhibitor-free, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran, anhydrous stabilised for grignard-reaction
: Thermo Fisher Scientific