Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Cole Parmer® SC-200 Sample Concentrators

Cole Parmer® SC-200 Sample Concentrators

Dri-Block® spacer inserts; 98,8×18,5×40,2 mm
Catalog # TECN36620-67
Supplier:   Cole-Parmer
Cole Parmer® SC-200 Sample Concentrators
Catalog # TECN36620-67
Supplier:  Cole-Parmer
Cole Parmer® SC-200 Sample Concentrators
Cole Parmer® SC-200 Sample Concentrators

Dri-Block® spacer inserts; 98,8×18,5×40,2 mm

Price
£33.10
Log in for availability
1 * 2 items
Product Details & Documents

Quickly concentrate multiple samples in a block at once.

  • Variable needle position suits various Dri-Block® inserts
  • Small size makes it ideal for use under a fume hood
  • Needles, block, and block heater sold separately

Concentrator blows an inert gas over the surface of your samples via stainless steel needles (not included). Blown gas in combination with the heat from the heater produce ideal conditions for fast efficient evaporation. Insert needles into a silicone membrane in any configuration. Fully adjustable gas reservoir provides accurate height control. Maximum vertical traveling distance is 32 cm. Maximum gas usage is 15 L/min.

Ordering information: Needles, block, and block heater sold separately. Order PTFE-coated needles for use with corrosive samples.

Delivery information: Supplied with gas reservoir and stand.

Specifications
  • Description:
    Dri-Block® spacer inserts; 98,8×18,5×40,2 mm
  • Seq:
    06
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cole-Parmer sample concentrator needles, stainless steel, 76 mm; 100/pack
    Cole-Parmer sample concentrator needles, stainless steel, 76 mm; 100/pack
    TECN36620-96
    Log in for availability
    1 * 100 items - £388.00