1-(1-fluoro-3-methylcyclobutyl)methanamine hydrochloride, 95% 1 * 1 g
MSPPCSMB0251672727
1-(1-fluoro-3-methylcyclobutyl)methanamine hydrochloride, 95% 1 * 1 g
MSPPCSMB0251672727
Frequently Bought Together
Methanol ≥99.9%, HiPerSolv CHROMANORM® for UHPLC-MS
: VWR Chemicals
n-Hexane ≥95%, TECHNICAL
: VWR Chemicals
Ethyl Acetate, 99.5% for synthesis 1 * 5 L
: PanReac AppliChem
Pyridine ≥99.5% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Water, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
1,2-Dichlorobenzene, extra dry 98+%, AcroSeal®
: Thermo Fisher Scientific
DICHLOROMETHANE EXTRA PURE. DAB. STABILI 1 * 100 L
: Honeywell Chemicals
Nitromethane 96% for HPLC
: Thermo Fisher Scientific