Dichloro[N1,N1-Dimethyl-N2-[2-(Phenylthi 1 * 100 mg
Catalog # STRE44-0580-100MG
Supplier: Strem Chemicals, Inc.
Dichloro[N1,N1-Dimethyl-N2-[2-(Phenylthi 1 * 100 mg
Catalog # STRE44-0580-100MG
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Diethyl ether ≥99.5% stabilised, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Dichloromethane ≥99.9% stabilised, PESTINORM® for capillary GC analysis
Supplier: VWR Chemicals
Ethanol, GPR RECTAPUR®
Supplier: VWR Chemicals
Hexane (mixture of isomers), TECHNICAL
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Methanol, Uvasol® for spectroscopy, Supelco®
Supplier: Merck
Tetrachloroethylene ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
tert-Butyl methyl ether ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Petroleum spirit, 40…60 °C, GPR RECTAPUR®
Supplier: VWR Chemicals
Tetrahydrofuran 99.5% stabilised for analysis
Supplier: Thermo Fisher Scientific
N,N-Dimethylacetamide ≥99%
Supplier: Thermo Fisher Scientific